Motion
09232596
3/4 to 1-1/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #06753465
MFR #09232596
List Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 to 1-1/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish
MI ITEM #06753465
MFR #09232596

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.67/each for your price

Overview

Mfr description
14-119-2 3/4'' TO 1-1/4'' SPI

Specifications

  • Finish Coating
    Satin Chrome
  • Handle Length
    4 in
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    1-1/4 in
  • Minimum Measurement
    3/4 in
  • Overall Length
    4.4000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text