Overview
Mfr description
14-120-0 1-1/4'' TO 2-1/8'' SPI
Specifications
- Finish CoatingSatin Chrome
- Handle Length5 in
- MaterialHardened Tool Steel
- Maximum Measurement2-1/8 in
- Minimum Measurement1-1/4 in
- Overall Length5-7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data