Motion
09232638
4 Piece, 5/16 to 2-1/8 Inch, Hardened Tool Steel, Satin Chrome Finish, Telescoping Gage Set Includes Vinyl Pouch
Mi Item #06753467
MFR #09232638
Price$37.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 5/16 to 2-1/8 Inch, Hardened Tool Steel, Satin Chrome Finish, Telescoping Gage Set Includes Vinyl Pouch
Mi Item #06753467
MFR #09232638

Mfr description
14-123-4 PRECISION 4PC SET SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.50/each

Specifications

Dimensions

  • Overall Length
    4.2000 in, 4.4000 in, 5.8500 in

Details

  • Finish Coating
    Satin Chrome
  • Includes
    Vinyl Pouch
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    2-1/8 in
  • Minimum Measurement
    5/16 in
  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)