Overview
Mfr description
14-124-2 PRECISION 5 PC SET SPI
Specifications
- Finish CoatingSatin Chrome
- IncludesVinyl Pouch
- MaterialHardened Tool Steel
- Maximum Measurement6 in
- Minimum Measurement1/2 in
- Number Of Pieces5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data