1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
79893517
8 Piece, 0.002 to 0.015", Tapered Feeler Gage Set;6" Long x 1/2" Wide, Tempered Steel
MI ITEM #
06753477
MFR #
79893517
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 79893517
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
79893517
8 Piece, 0.002 to 0.015", Tapered Feeler Gage Set;6" Long x 1/2" Wide, Tempered Steel
MI ITEM #
06753477
MFR #
79893517
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14-147-3 8 TAPERED LEAF - .002- SPI
Specifications
Thickness Range
0.0020 in~0.0150 in
Style
Tapered
Number of Leaves
8
Material
Tempered Steel
Leaf Length
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data