1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
79893525
9 Piece, 0.0015 to 0.015", Tapered Feeler Gage Set;3" Long x 1/2" Wide, Tempered Steel
MI ITEM #
06753478
MFR #
79893525
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 79893525
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
79893525
9 Piece, 0.0015 to 0.015", Tapered Feeler Gage Set;3" Long x 1/2" Wide, Tempered Steel
MI ITEM #
06753478
MFR #
79893525
Mfr description
14-148-1 9 TAPERED LEAF - .0015 SPI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Leaf Length
3 in
Thickness Range
0.0015 in~0.0150 in
Details
Material
Tempered Steel
Number of Leaves
9
Style
Tapered
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items