1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
79893541
9 Piece, 0.0015 to 0.015", Parallel Feeler Gage Set;3" Long x 1/2" Wide, Tempered Steel
MI ITEM #
06753479
MFR #
79893541
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 79893541
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
79893541
9 Piece, 0.0015 to 0.015", Parallel Feeler Gage Set;3" Long x 1/2" Wide, Tempered Steel
MI ITEM #
06753479
MFR #
79893541
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14-150-7 9 LEAF - .0015-.015 SPI
Specifications
Thickness Range
0.0015 in~0.0150 in
Style
Parallel
Number of Leaves
9
Material
Tempered Steel
Leaf Length
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data