1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
79893558
13 Piece, 0.0015 to 0.2" Thick, Parallel Feeler Gage Set;4-1/4" Leaf Length, 1/2" Wide, Tempered Steel
Mi Item #
06753480
MFR #
79893558
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 79893558
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
79893558
13 Piece, 0.0015 to 0.2" Thick, Parallel Feeler Gage Set;4-1/4" Leaf Length, 1/2" Wide, Tempered Steel
Mi Item #
06753480
MFR #
79893558
Mfr description
14-151-5 13 LEAF - .0015-.200 4 SPI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Leaf Length
4-1/4 in
Thickness Range
0.0015 in~0.2000 in
Details
Material
Tempered Steel
Number of Leaves
13
Style
Parallel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items