Motion
88441159
30x Magnification, 53/64 Inch Lens Diameter, Triplet Lens Loupe - 1 Lens
Mi Item #06753483
MFR #88441159
Price$97.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30x Magnification, 53/64 Inch Lens Diameter, Triplet Lens Loupe - 1 Lens
Mi Item #06753483
MFR #88441159

Mfr description
14-161-4 30 X COATED LENS SPI TRIPLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.20/each

Specifications

Dimensions

  • Lens Diameter
    0.8281, 53/64 in
  • Maximum Magnification
    30x

Details

  • Folding
    Yes
  • Includes Light Source
    No
  • Lens Type
    Triplet
  • Magnification
    30 x
  • Number Of Lenses
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)