Specifications
Details
- ApplicationsAccurate Calibration of Butt and Fillet Welds
- MaterialStainless Steel
- Maximum Measurement3/4
- Minimum Measurement1/16
- TypeWeld Gage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)