Motion
67698662
1/8 to 3/4 Inch Stainless Steel Bridge Cam Gage - Use for Fillet and Throat Welds, Checks Surfaces, Angles, Depths, General Linear Measurements up to 60mm or 2 Inch
MI ITEM #06753485
MFR #67698662
Price$213.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 3/4 Inch Stainless Steel Bridge Cam Gage - Use for Fillet and Throat Welds, Checks Surfaces, Angles, Depths, General Linear Measurements up to 60mm or 2 Inch
MI ITEM #06753485
MFR #67698662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$213.54/each

Specifications

Details

  • Applications
    Fillet and Throat Welds - Checks Surfaces, Angles, Depths, etc. General Linear Measurements up to 60mm or 2"
  • Material
    Stainless Steel
  • Maximum Measurement
    3/4
  • Minimum Measurement
    1/8
  • Type
    Bridge Cam Gage

Overview

Mfr description
14-169-7 BRIDGE CAM SPI WELDING GAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought