Motion
83259028
1/8 to 1 Inch 420 Stainless Steel Fillet Gage - Use for Fillet and Throat Welds, Checks Weld Sizes, for Concave or Convex Welds
Mi Item #06753486
MFR #83259028
Price$154.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 1 Inch 420 Stainless Steel Fillet Gage - Use for Fillet and Throat Welds, Checks Weld Sizes, for Concave or Convex Welds
Mi Item #06753486
MFR #83259028

Mfr description
14-170-5 FILLET WELD SPI WELDING GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.29/each

Specifications

Details

  • Applications
    Fillet and Throat Welds - Checks Weld Sizes, for Concave or Convex
  • Material
    420 Stainless Steel
  • Maximum Measurement
    1
  • Minimum Measurement
    1/8
  • Type
    Fillet Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)