Overview
Mfr description
14-174-7 1/32-17/64" 16 LEAF SPI RADIUS
Specifications
- Holder IncludedNo
- MaterialStainless Steel
- Maximum Radius17/64 in
- Minimum Radius1/32 in
- Number Of Pieces16
- Radii Included1/32 in, 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 17/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data