Motion
04197190
5/8 to 1-3/16 Inch Measurement, 1 Leaf Taper Gage 6 Inch Long, 1/64 Inch Graduation
MI ITEM #06753488
MFR #04197190
List Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 to 1-3/16 Inch Measurement, 1 Leaf Taper Gage 6 Inch Long, 1/64 Inch Graduation
MI ITEM #06753488
MFR #04197190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.76/each for your price

Overview

Mfr description
14-181-2 5/8 - 1 3/16" SPI TAPER GAGE

Specifications

  • Graduation
    1/64 in
  • Maximum Measurement
    1-3/16 in
  • Minimum Measurement
    5/8 in
  • Number of Leaves
    1
  • Overall Length
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text