Motion
67698712
1/16 to 1-1/16 Inch Measurement, 4 Leaf Taper Gage 5-1/4 Inch Long x 1 Inch Wide, 1/64 Inch Graduation
MI ITEM #06753489
MFR #67698712
List Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 1-1/16 Inch Measurement, 4 Leaf Taper Gage 5-1/4 Inch Long x 1 Inch Wide, 1/64 Inch Graduation
MI ITEM #06753489
MFR #67698712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$82.23/each for your price

Overview

Mfr description
14-183-8 1/16- 1-1/16 4 LEAF SPI TAPER

Specifications

  • Graduation
    1/64 in
  • Maximum Measurement
    1-1/16 in
  • Minimum Measurement
    1/16 in
  • Number of Leaves
    4
  • Overall Length
    5-1/4 in
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text