1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
67698720
0.1 to 0.5 Inch Measurement, 8 Leaf Taper Gage 2-1/2 Inch Long, Tempered Steel, 0.001 Inch Graduation
MI ITEM #
06753490
MFR #
67698720
Price
$57.60
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 67698720
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
67698720
0.1 to 0.5 Inch Measurement, 8 Leaf Taper Gage 2-1/2 Inch Long, Tempered Steel, 0.001 Inch Graduation
MI ITEM #
06753490
MFR #
67698720
Mfr description
14-184-6 .010-.500 8 LEAF SPI TAPER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.60
/each
Add to Cart
Specifications
Dimensions
Graduation
0.0010 in
Overall Length
2-1/2 in
Details
Material
Tempered Steel
Maximum Measurement
0.5000 in
Minimum Measurement
0.1000 in
Number of Leaves
8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items