Motion
67698738
2 to 12mm Measurement, 10 Leaf Taper Gage 64mm Long, Tempered Steel, 0.02mm Graduation
Mi Item #06753491
MFR #67698738
Price$57.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 to 12mm Measurement, 10 Leaf Taper Gage 64mm Long, Tempered Steel, 0.02mm Graduation
Mi Item #06753491
MFR #67698738

Mfr description
14-185-3 2-12MM 8 LEAF SPI TAPER GAGES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.60/each

Specifications

Dimensions

  • Graduation
    0.02 mm
  • Overall Length
    64.00 mm

Details

  • Material
    Tempered Steel
  • Maximum Measurement
    12.00 mm
  • Minimum Measurement
    2.00 mm
  • Number of Leaves
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)