Motion
73896631
A Letter to Z Letter Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 26 Holes
Mi Item #06753492
MFR #73896631
Price$38.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A Letter to Z Letter Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 26 Holes
Mi Item #06753492
MFR #73896631

Mfr description
14-186-1 A-Z STEEL SPI DRILL GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.72/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Maximum Hole Size
    Z
  • Minimum Hole Size
    A
  • Width
    2-1/2 in

Details

  • Number Of Holes
    26
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)