Motion
85720761
1/16 Inch to 1/2 Inch Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 29 Holes
Mi Item #06753493
MFR #85720761
Price$36.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 Inch to 1/2 Inch Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 29 Holes
Mi Item #06753493
MFR #85720761

Mfr description
14-187-9 FRACTIONAL SIZE SPI DRILL GAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.75/each

Specifications

Dimensions

  • Length
    6-1/2 in
  • Maximum Hole Size
    1/2 in
  • Minimum Hole Size
    1/16 in
  • Width
    2-1/2 in

Details

  • Number Of Holes
    29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)