Motion
85720779
#60 Wire to #1 Wire Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 60 Holes
MI ITEM #06753494
MFR #85720779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#60 Wire to #1 Wire Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 60 Holes
MI ITEM #06753494
MFR #85720779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14-188-7 NUMBER SIZE 1-60 SPI DRILL GAGE

Specifications

  • Minimum Hole Size
    #60
  • Maximum Hole Size
    #1
  • Number Of Holes
    60
  • Length
    6-1/2 in
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text