Motion
73896623
#80 Wire to #61 Wire Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 20 Holes
MI ITEM #06753495
MFR #73896623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#80 Wire to #61 Wire Hole Size Drill Gage;6 Inch Long, 2-1/2 Inch Wide, 20 Holes
MI ITEM #06753495
MFR #73896623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14-189-5 61-80 STL SPI DRILL GAGE

Specifications

  • Minimum Hole Size
    #80
  • Maximum Hole Size
    #61
  • Number Of Holes
    20
  • Length
    3 in
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text