1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
67698746
20 Piece Spring Steel Angle Gage Set 1 to 45°°; Primary Angle
Mi Item #
06753496
MFR #
67698746
Price
$59.22
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 67698746
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
67698746
20 Piece Spring Steel Angle Gage Set 1 to 45°°; Primary Angle
Mi Item #
06753496
MFR #
67698746
Mfr description
14-190-3 18 LEAF 1-45 DEGREE SPI ANGLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$59
.22
/each
Add to Cart
Specifications
Details
Material
Spring Steel
Number Of Pieces
20
Primary Angle Range
1.00° to 45.00°
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items