Motion
65378416
6 Piece, 5/16 to 6 Inch, Hardened Tool Steel, Satin Chrome Finish, TiN Coated Working Faces, Telescoping Gage Set 4 and 5 Inch Long Handles, Includes Vinyl Pouch
MI ITEM #06753497
MFR #65378416
Price$152.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Piece, 5/16 to 6 Inch, Hardened Tool Steel, Satin Chrome Finish, TiN Coated Working Faces, Telescoping Gage Set 4 and 5 Inch Long Handles, Includes Vinyl Pouch
MI ITEM #06753497
MFR #65378416

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$152.29/each

Specifications

Dimensions

  • Handle Length
    4 in, 5 in

Details

  • Finish Coating
    Satin Chrome, TiN (Working Faces)
  • Includes
    Vinyl Pouch
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    6 in
  • Minimum Measurement
    5/16 in
  • Number Of Pieces
    6

Overview

Mfr description
14-192-9 SET 5/16-6" TIN COATED SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought