Motion
65378424
5/16 to 1/2 Inch, 4.2 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
Mi Item #06753498
MFR #65378424
Price$24.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 to 1/2 Inch, 4.2 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
Mi Item #06753498
MFR #65378424

Mfr description
14-193-7 5/16" - 1/2" TIN COATE SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.60/each

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    4.2000 in

Details

  • Finish Coating
    Satin Chrome, TiN (Working Faces)
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)