Motion
65378432
1/2 to 3/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
MI ITEM #06753499
MFR #65378432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 3/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
MI ITEM #06753499
MFR #65378432

Mfr description
14-194-5 1/2" - 3/4" TIN COATED SPI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    4.4000 in

Details

  • Finish Coating
    Satin Chrome, TiN (Working Faces)
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    3/4 in
  • Minimum Measurement
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)