1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
65378440
3/4 to 1-1/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
MI ITEM #
06753500
MFR #
65378440
Price
$24.60
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 65378440
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
65378440
3/4 to 1-1/4 Inch, 4.4 Inch Overall Length, Telescoping Gage 4 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
MI ITEM #
06753500
MFR #
65378440
Mfr description
14-195-2 3/4" - 1 1/4" TIN COAT SPI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$24
.60
/each
Add to Cart
Specifications
Dimensions
Handle Length
4 in
Overall Length
4.4000 in
Details
Finish Coating
Satin Chrome, TiN (Working Faces)
Material
Hardened Tool Steel
Maximum Measurement
1-1/4 in
Minimum Measurement
3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items