Motion
65378457
1-1/4 to 2-1/8 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
Mi Item #06753501
MFR #65378457
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 to 2-1/8 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
Mi Item #06753501
MFR #65378457

Mfr description
14-196-0 1 1/4" - 2 1/8" TIN CO SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • Handle Length
    5 in
  • Overall Length
    5.8500 in

Details

  • Finish Coating
    Satin Chrome, TiN (Working Faces)
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    2-1/8 in
  • Minimum Measurement
    1-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)