Motion
65378473
3-1/2 to 6 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
Mi Item #06753503
MFR #65378473
Price$27.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 to 6 Inch, 5.85 Inch Overall Length, Telescoping Gage 5 Inch Long Handle, Hardened Tool Steel, Satin Chrome Finish and TiN Coated Working Faces
Mi Item #06753503
MFR #65378473

Mfr description
14-198-6 3 1/2" - 6" TIN COATE SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.12/each

Specifications

Dimensions

  • Handle Length
    5 in
  • Overall Length
    5.8500 in

Details

  • Finish Coating
    Satin Chrome, TiN (Working Faces)
  • Material
    Hardened Tool Steel
  • Maximum Measurement
    6 in
  • Minimum Measurement
    3-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)