Overview
Mfr description
14-203-4 100MM SPI MICROMETER STNDRD
Specifications
- TypeMicrometer Standard
- Length100.00 mm
- Includes Heat Insulating HandleYes
- End ShapeSpherical
- For Use WithMicrometers
- Accuracy0.0020 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data