Specifications
Dimensions
- Length125.00 mm
Details
- Accuracy0.0025 mm
- End ShapeSpherical
- For Use WithMicrometers
- Includes Heat Insulating HandleYes
- TypeMicrometer Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)