Motion
14-213-3
350mm Long, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06753517
MFR #14-213-3
Price$79.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350mm Long, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06753517
MFR #14-213-3

Mfr description
14-213-3 350MM SPI MICROMETER STNDRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.25/each

Specifications

Dimensions

  • Length
    350.00 mm

Details

  • Accuracy
    0.0045 mm
  • End Shape
    Spherical
  • For Use With
    Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)