1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
14-218-2
475mm Long, Accuracy Up to 0.01mm, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
MI ITEM #
06753522
MFR #
14-218-2
Price
$71.84
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 14-218-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
14-218-2
475mm Long, Accuracy Up to 0.01mm, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
MI ITEM #
06753522
MFR #
14-218-2
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$71.84
/each
Qty
Add to Cart
Specifications
Dimensions
Length
475.00 mm
Details
Accuracy
0.0050 mm
End Shape
Spherical
For Use With
Micrometers
Includes Heat Insulating Handle
Yes
Type
Micrometer Standard
Overview
Mfr description
14-218-2 475MM SPI MICROMETER STNDRD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought