Overview
Mfr description
14-220-8 525MM SPI MICROMETER STNDRD
Specifications
- TypeMicrometer Standard
- Length525.00 mm
- Includes Heat Insulating HandleYes
- End ShapeSpherical
- For Use WithMicrometers
- Accuracy0.0055 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data