Motion
76422351
0.1" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-35/64" Dial, 0.1" Range per Revolution, Includes NPL Traceability Certification
MI ITEM #06753526
MFR #76422351
Price$137.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1" Range, 0-50-0 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-35/64" Dial, 0.1" Range per Revolution, Includes NPL Traceability Certification
MI ITEM #06753526
MFR #76422351

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$137.52/each

Specifications

Dimensions

  • Dial Diameter
    1.5500 in
  • Dial Reading
    0-50-0

Details

  • Back Type
    Plunger
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.1000 in
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    No
  • Traceability Certification Included
    NPL

Overview

Mfr description
14-222-4 .1" RANGE X.001" BAL. SPI BACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought