Motion
76422369
0.1" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-35/64" Dial, 0.1" Range per Revolution, Includes NPL Traceability Certification
Mi Item #06753527
MFR #76422369
Price$137.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1" Range, 0-100 Dial Reading, 0.001" Graduation Dial Drop Indicator;1-35/64" Dial, 0.1" Range per Revolution, Includes NPL Traceability Certification
Mi Item #06753527
MFR #76422369

Mfr description
14-223-2 .1" RANGE X.001" CONT. SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$137.49/each

Specifications

Dimensions

  • Dial Diameter
    1.5500 in
  • Dial Reading
    0-100

Details

  • Back Type
    Plunger
  • Dial Color
    White
  • Dial Graduation
    0.001000 in
  • Maximum Measurement
    0.1000 in
  • Range per Revolution
    0.1000 in
  • Revolution Counter
    No
  • Traceability Certification Included
    NPL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)