1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
14-230-7
25mm Long, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
MI ITEM #
06753530
MFR #
14-230-7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 14-230-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
14-230-7
25mm Long, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
MI ITEM #
06753530
MFR #
14-230-7
Mfr description
14-230-7 THREAD MIC 25MM 60 DEG SPI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
25.00 mm
Details
Accuracy
0.0030 mm
For Use With
SPI Screw Thread Micrometers
Includes Heat Insulating Handle
Yes
Type
Micrometer Standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items