Specifications
Dimensions
- Length50.00 mm
Details
- Accuracy0.0035 mm
- For Use WithSPI Screw Thread Micrometers
- Includes Heat Insulating HandleYes
- TypeMicrometer Standard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)