1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
14-232-3
75mm Long, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
MI ITEM #
06753532
MFR #
14-232-3
List Price
$102.19
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 14-232-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
14-232-3
75mm Long, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
MI ITEM #
06753532
MFR #
14-232-3
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$102.19
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14-232-3 THREAD MIC 75MM 60 DEG SPI
Specifications
Type
Micrometer Standard
Length
75.00 mm
Includes Heat Insulating Handle
Yes
For Use With
SPI Screw Thread Micrometers
Accuracy
0.0040 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data