Motion
14-234-9
2 Inch Long, Accuracy Up to 0.0001 Inch, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
Mi Item #06753533
MFR #14-234-9
Price$110.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Long, Accuracy Up to 0.0001 Inch, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
Mi Item #06753533
MFR #14-234-9

Mfr description
14-234-9 THREAD MIC 2" 60 DEG SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.56/each

Specifications

Dimensions

  • Length
    2.0000 in, 2 in

Details

  • Accuracy
    0.000140 in
  • For Use With
    SPI Screw Thread Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)