Motion
14-235-6
3 Inch Long, Accuracy Up to 0.0002 Inch, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
Mi Item #06753534
MFR #14-235-6
Price$126.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Long, Accuracy Up to 0.0002 Inch, Micrometer Calibration Standard Use with SPI Screw Thread Micrometers, Includes Heat Insulating Handle
Mi Item #06753534
MFR #14-235-6

Mfr description
14-235-6 THREAD MIC 3" 60 DEG SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.50/each

Specifications

Dimensions

  • Length
    3.0000 in, 3 in

Details

  • Accuracy
    0.000160 in
  • For Use With
    SPI Screw Thread Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)