1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
14-310-7
Micrometer Anvil Use with 1 to 12" Micrometers
MI ITEM #
06753596
MFR #
14-310-7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 14-310-7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
14-310-7
Micrometer Anvil Use with 1 to 12" Micrometers
MI ITEM #
06753596
MFR #
14-310-7
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
14-310-7 .100X1/2" SPLINE ATTACHMENT
Specifications
For Use With
1 to 12" Micrometer
Type
Anvil
Overall Length
0.1000 in, 0.1000 in
Anvil Type
Spline
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data