Motion
85199412
4 to 4.5mm, 20mm Gage Depth, Mechanical Inside Hole Micrometer - 0.001mm Graduation, 0.002mm Accuracy, Ratchet Stop Thimble
Mi Item #06753603
MFR #85199412
Price$380.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 to 4.5mm, 20mm Gage Depth, Mechanical Inside Hole Micrometer - 0.001mm Graduation, 0.002mm Accuracy, Ratchet Stop Thimble
Mi Item #06753603
MFR #85199412

Mfr description
14-320-6 4.0 - 4.5 MM SPI HOLE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.73/each

Specifications

Dimensions

  • Gauge Depth
    20.00 mm
  • Graduation
    0.0010 mm

Details

  • Accuracy
    0.0020 mm
  • Digital Counter
    No
  • Maximum Measurement
    4.50 mm
  • Minimum Measurement
    4.00 mm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)