Overview
Mfr description
14-325-5 10 - 12 MM SPI HOLE MICROMETER
- Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
- They cause micro-shocks and requires two hands to make a measurement.
Specifications
- Minimum Measurement10.00 mm
- Maximum Measurement12.00 mm
- Digital CounterNo
- Thimble TypeRatchet Stop
- Gauge Depth50.00 mm
- Graduation0.0010 mm
- Accuracy0.0020 mm
- Number Of Contact Points3
- Number Of Extension Rods0
- Number Of Setting Rings Included0
- Setting Ring Diameter10.00 mm
- TypeHole
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data