Overview
Mfr description
14-333-9 50 - 60 MM SPI HOLE MICROMETER
- Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
- They cause micro-shocks and requires two hands to make a measurement.
Specifications
- Minimum Measurement50.00 mm
- Maximum Measurement60.00 mm
- Digital CounterNo
- Thimble TypeRatchet Stop
- Gauge Depth90.00 mm
- Graduation0.0010 mm
- Accuracy0.0020 mm
- Number Of Contact Points3
- Number Of Extension Rods0
- Number Of Setting Rings Included0
- TypeHole
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data