Motion
85199560
70 to 80mm, 90mm Gage Depth, Mechanical Inside Hole Micrometer - 0.001mm Graduation, 0.002mm Accuracy, Ratchet Stop Thimble
MI ITEM #06753618
MFR #85199560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70 to 80mm, 90mm Gage Depth, Mechanical Inside Hole Micrometer - 0.001mm Graduation, 0.002mm Accuracy, Ratchet Stop Thimble
MI ITEM #06753618
MFR #85199560

Mfr description
14-335-4 70 - 80 MM SPI HOLE MICROMETER
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gauge Depth
    90.00 mm
  • Graduation
    0.0010 mm

Details

  • Accuracy
    0.0020 mm
  • Digital Counter
    No
  • Maximum Measurement
    80.00 mm
  • Minimum Measurement
    70.00 mm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)