Motion
85199669
275 to 300mm, 140mm Gage Depth, Mechanical Inside Hole Micrometer - 0.001mm Graduation, 0.002mm Accuracy, Ratchet Stop Thimble
MI ITEM #06753628
MFR #85199669
Price$951.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
275 to 300mm, 140mm Gage Depth, Mechanical Inside Hole Micrometer - 0.001mm Graduation, 0.002mm Accuracy, Ratchet Stop Thimble
MI ITEM #06753628
MFR #85199669

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$951.71/each

Specifications

Dimensions

  • Gauge Depth
    140.00 mm
  • Graduation
    0.0010 mm

Details

  • Accuracy
    0.0020 mm
  • Digital Counter
    No
  • Maximum Measurement
    300.00 mm
  • Minimum Measurement
    275.00 mm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Thimble Type
    Ratchet Stop
  • Type
    Hole

Overview

Mfr description
14-345-3 275 - 300 MM SPI HOLE
  • Ratchet stop thimbles offer audible feedback and constant measuring pressure on the spindle while measuring
  • They cause micro-shocks and requires two hands to make a measurement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought