Motion
85199693
6 to 12mm, Carbide, Hole Mechanical Inside Micrometer Set - 0.001mm Graduation, Ratchet Stop Thimble, (2) Setting Rings Included
MI ITEM #06753630
MFR #85199693
Price$1,203.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 12mm, Carbide, Hole Mechanical Inside Micrometer Set - 0.001mm Graduation, Ratchet Stop Thimble, (2) Setting Rings Included
MI ITEM #06753630
MFR #85199693

Mfr description
14-347-9 6 - 12 MM SET SPI HOLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,203.84/each

Specifications

Dimensions

  • Gauge Depth
    50.00 mm
  • Graduation
    0.0010 mm
  • Setting Ring Diameter
    8.00, 10.00 mm

Details

  • Accuracy
    0.0020 mm
  • Digital Counter
    No
  • Maximum Measurement
    12.00 mm
  • Measurement Range
    6 to 12 mm
  • Minimum Measurement
    6.00 mm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Heads
    0
  • Number Of Setting Rings Included
    2
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)