Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 to 20mm, Carbide, Hole Mechanical Inside Micrometer Set - 0.005mm Graduation, Ratchet Stop Thimble, (1) Setting Ring Included
MI ITEM #06753631
MFR #85199701

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
14-348-7 12 - 20 MM SET SPI HOLE

Specifications

  • Minimum Measurement
    12.00 mm
  • Maximum Measurement
    20.00 mm
  • Digital Counter
    No
  • Thimble Type
    Ratchet Stop
  • Gauge Depth
    60.00 mm
  • Graduation
    0.0050 mm
  • Accuracy
    0.0020 mm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    1
  • Setting Ring Diameter
    16.00 mm
  • Measurement Range
    12 to 20 mm
  • Number Of Heads
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought