Motion
14-351-1
Micrometer Setting Rings 4 to 4mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #06753634
MFR #14-351-1
Price$152.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micrometer Setting Rings 4 to 4mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #06753634
MFR #14-351-1

Mfr description
14-351-1 SETTING RING 4 MM SPI HOLE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.68/each

Specifications

Dimensions

  • Setting Ring Diameter
    4.00 mm

Details

  • For Use With
    SPI Hole-Mike Series Micrometers
  • Maximum Measurement
    4.00 mm
  • Minimum Measurement
    3.5000 mm
  • Type
    Setting Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)