1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
14-360-2
Micrometer Setting Rings 8,000 to 90mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06753642
MFR #
14-360-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 14-360-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
14-360-2
Micrometer Setting Rings 8,000 to 90mm, Use with SPI Hole-Mike Series Micrometers
MI ITEM #
06753642
MFR #
14-360-2
Mfr description
14-360-2 SETTING RING 90 MM SPI HOLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Setting Ring Diameter
90.00 mm
Details
For Use With
SPI Hole-Mike Series Micrometers
Maximum Measurement
90.00 mm
Minimum Measurement
90 mm
Type
Setting Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items